Menu Search
Cable and Wire Management Conduit Conduit Fittings Conduit Connectors Connector, AC/NM/SE/Flex Conduit; Die Cast Zinc

ABB

Connector, AC/NM/SE/Flex Conduit; Die Cast Zinc

(4 Product Options)
  • Type: AC, NM, SE and Flex Conduit Connector
  • Cable Openings: Single
  • Installation: Saddle, 1-Screw
  • Material: Die-cast Zinc
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: AC, NM, SE and Flex Conduit Connector
Cable Openings: Single
Installation: Saddle, 1-Screw
Material: Die-cast Zinc
Throat: Non-Insulated
Angle: Straight