Menu Search
Conduit Connectors Connector, EMT-Thinwall; Compression; Die Cast Zinc; 1-1/4 in.
COMMANDER #CI5810

Connector, EMT-Thinwall; Compression; Die Cast Zinc; 1-1/4 in.

SKU # 62253826810
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: EMT-Thinwall Connector
Trade Size: 1-1/4 in.
Installation: Compression
Material: Die Cast Zinc
Throat: Non-insulated
Application: Rain-tight