Menu Search
ABB #CI5612

Connector, EMT-Thinwall; Compression; Steel; 1-1/2 in.

SKU # 62253822112
Type: EMT-Thinwall Connector
Trade Size: 1-1/2 in.
Installation: Compression
Material: Steel
Throat: Non-insulated
Application: Rain-tight