Menu Search
ABB #CI5616

Connector, EMT-Thinwall; Compression; Steel; 2 in.

SKU # 62253822116
Type: EMT-Thinwall Connector
Trade Size: 2 in.
Installation: Compression
Material: Steel
Throat: Non-insulated
Application: Concrete-Tight