Menu Search
ABB #CI5606

Connector, EMT-Thinwall; Compression; Steel; 3/4 in.

SKU # 62253822106
Type: EMT-Thinwall Connector
Trade Size: 3/4 in.
Installation: Compression
Material: Steel
Throat: Non-insulated
Application: Rain-tight