Menu Search
COMMANDER #CI5632-IT

Connector, EMT-Thinwall; Compression; Steel; 4 in.

SKU # 62253822232
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 4 in.
Application: Concrete-Tight
Type: EMT-Thinwall Connector
Installation: Compression
Material: Steel
Throat: Insulated