You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMANDER #CI5808

Connector, EMT-Thinwall; Compression; Die Cast Zinc; 1 in.

SKU # 62253826808
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1 in.
Material: Die-cast Zinc
Application: Rain-tight
Type: EMT-Thinwall Connector
Installation: Compression
Throat: Non-insulated