Menu Search
ABB #CI5012

Connector, EMT-Thinwall; Set-Screw; Die Cast Zinc; 1-1/2 in.

SKU # 62253825012
View more versions of this product
Trade Size: 1-1/2 in.
Type: EMT-Thinwall Connector
Installation: Set-Screw
Material: Die-cast Zinc
Throat: Non-insulated
Application: Concrete-Tight