Menu Search
ABB #CI5020-IT

Connector, EMT-Thinwall; Set-Screw; Die Cast Zinc; 2-1/2 in.

SKU # 62253825220
View more versions of this product
Trade Size: 2-1/2 in.
Type: EMT-Thinwall Connector
Installation: Set-Screw
Material: Die-cast Zinc
Throat: Insulated
Application: Concrete-Tight