Menu Search
Cable and Wire Management Conduit Conduit Fittings Conduit Connectors Connector, EMT-Thinwall; Set-Screw; Die Cast Zinc

ABB

Connector, EMT-Thinwall; Set-Screw; Die Cast Zinc

(9 Product Options)
  • Type: EMT-Thinwall Connector
  • Installation: Set-Screw
  • Material: Die-cast Zinc
  • Throat: Insulated
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: EMT-Thinwall Connector
Installation: Set-Screw
Material: Die-cast Zinc
Throat: Insulated
Application: Concrete-Tight