Menu Search
COMMANDER #CI5416

Connector, EMT-Thinwall; Set-Screw; Steel; 2 in.

SKU # 62253823416
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 2 in.
Type: EMT-Thinwall Connector
Installation: Set-Screw
Material: Steel
Throat: Non-insulated
Application: Concrete-Tight