Menu Search
ABB #CI5420

Connector, EMT-Thinwall; Set-Screw; Steel; 2-1/2 in.

SKU # 62253823420
View more versions of this product
Trade Size: 2-1/2 in.
Type: EMT-Thinwall Connector
Installation: Set-Screw
Material: Steel
Throat: Non-insulated
Application: Concrete-Tight