Menu Search
ABB #CI5412-IT

Connector, EMT-Thinwall; Set-Screw; Steel; 1-1/2 in.

SKU # 62253823612
View more versions of this product
Trade Size: 1-1/2 in.
Type: EMT-Thinwall Connector
Installation: Set-Screw
Material: Steel
Throat: Insulated
Application: Concrete-Tight