Menu Search
COMMANDER #CI5054

Connector, EMT-Thinwall; Set-Screw; Zinc Alloy; 1/2 in.

SKU # 62253828054
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT-Thinwall Connector
Trade Size: 1/2 in.
Installation: Set-Screw
Material: Zinc Alloy

Additional Info: Offset 3/8 in.