Menu Search
ABB #CI5620-IT

EMT Compression Connector, Insulated Throat, Steel, Straight, 0.99 in. - 3.65 in. OD

SKU # 62253822220
RoHS Compliant
Type: EMT Compression Connector
Trade Size: 2-1/2 in.
Material: Steel
Throat: Insulated
Angle: Straight
OD Min: 0.99 in.
OD Max: 3.65 in.