Menu Search
Conduit Connectors EMT Compression Connector, Insulated Throat, Steel, Straight, 0.99 in. - 4.30 in. OD
COMMANDER #CI5624-IT

EMT Compression Connector, Insulated Throat, Steel, Straight, 0.99 in. - 4.30 in. OD

SKU # 62253822224
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: EMT Compression Connector
Trade Size: 3 in.
Material: Steel
Throat: Insulated
Angle: Straight
OD Min: 0.99 in.
OD Max: 4.3 in.

Conduit Connectors: Type - EMT Compression Connector; Trade Size - 3 in.; Material - Steel; Throat - Insulated; Angle - Straight; OD Min - in - 0.99; OD Max - in - 4.30