EMT-Thinwall Connector, 2 in, Steel

SKU: 62253822216
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: EMT-Thinwall Connector
Trade Size: 2 in.
Installation: Compression
Material: Steel
Throat: Insulated
Application: Rain-tight
Conduit Connectors: Type - EMT-Thinwall Connector; Trade Size - 2 in; Installation - Compression; Material - Steel; Throat - Insulated; Trade Size - in - 2"; Application - Rain-tight