Menu Search
KONKORE FITTINGS #CCR250ICKON

Conduit Connector, 2-1/2 in., Zinc Plated Steel

SKU # 84213610080 Manufacturer Series: Series CCR
RoHS Compliant
Type: EMT Conduit/Cable Connector
Trade Size: 2-1/2 in.
Installation: Compression
Material: Zinc-plated Steel
Throat: Insulated
Angle: Straight
OD Max: 3.63 in.
Application: Rain-tight, Concrete-tight, Wet Locations and Outdoor