Menu Search
MIDWEST ELECTRIC #1455

Connector, EMT-Thinwall; Steel; Set-Screw; 2 in.

SKU # 78456411455
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 2 in.
Installation: Set-Screw
Type: EMT-Thinwall Connector
Material: Steel
Throat: Insulated
Application: Concrete-Tight