Menu Search
MISCELLANEOUS PROJECTS #STLCON-15

Connector, EMT-Thinwall; Set-Screw; 1-1/2 in.

SKU # 62030040150
Type: EMT-Thinwall Connector
Trade Size: 1-1/2 in.
Installation: Set-Screw
Material: Steel
Throat: Non-insulated
Application: Concrete-Tight