Menu Search
MISCELLANEOUS PROJECTS #STLCONI-10

Connector, EMT-Thinwall; Set-Screw; 1 in.

SKU # 62030041100
Type: EMT-Thinwall Connector
Trade Size: 1 in.
Installation: Set-Screw
Material: Steel
Throat: Insulated
Application: Concrete-Tight