You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MISCELLANEOUS PROJECTS #STLCON-20

Connector, EMT-Thinwall; Set-Screw; 2 in.

SKU # 62030040200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT-Thinwall Connector
Trade Size: 2 in.
Installation: Set-Screw
Material: Steel
Throat: Non-insulated
Application: Concrete-Tight