Menu Search
MISCELLANEOUS PROJECTS #STLCON-25

Connector, EMT-Thinwall; Steel; Set-Screw; 2-1/2 in.

SKU # 62030040250
Type: EMT-Thinwall Connector
Trade Size: 2-1/2 in.
Installation: Set-Screw
Material: Steel
Throat: Non-insulated
Application: Concrete-Tight