Menu Search
MISCELLANEOUS PROJECTS #STLCONI-40

Connector, EMT-Thinwall; Steel; Set-Screw; 4 in.

SKU # 62030041400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT-Thinwall Connector
Trade Size: 4 in.
Installation: Set-Screw
Material: Steel
Throat: Insulated
Application: Concrete-Tight