Menu Search
O-Z/GEDNEY #TA-38

Connector, AC/Flex Conduit; Die Cast Zinc; Straight; 3/8 in.

SKU # 68785510538
Type: AC and Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Single
Installation: Saddle, 1-Screw
Material: Die-cast Zinc
Throat: Non-Insulated
Angle: Straight