Menu Search
Conduit Connectors Connector, AC/Flex Conduit; Steel; 90 Degree; 1/2 in.
THOMAS & BETTS #323

Tite-Bite Connector, AC/Flex Conduit; Steel; 90 Degree; 1/2 in.

SKU # 78621000323
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: AC and Flex Conduit Connector
Trade Size: 1/2 in.
Cable Openings: Single
Installation: Angled-Saddle, 1-Screw
Material: Steel
Throat: Non-Insulated
Angle: 90 Degree
OD Min: 0.75 in.
OD Max: 0.94 in.