Menu Search
THOMAS & BETTS #253-TB

Connector, AC/Flex Conduit; Steel; Clamp, Hinged; 3/8 in.

SKU # 78621000253
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3/8 in. (1/2KO)
OD Min: 0.46 in.
OD Max: 0.59 in.
Type: AC and Flex Conduit Connector
Cable Openings: Single
Installation: Clamp, Hinged
Material: Steel
Throat: Non-Insulated
Angle: Straight