Menu Search
ABB INSTALLATION PRODUCTS #8621

Thomas and Betts® Connector, Rigid Conduit/IMC; Compression; Steel; 2 in.

SKU # 78621008621
View more versions of this product
Trade Size: 2 in.
Type: Rigid Conduit and IMC Connector
Installation: Compression
Material: Steel
Throat: Non-insulated
Application: Concrete-Tight