Menu Search
ABB #CI5910

Coupling, EMT-Thinwall; Die Cast Zinc; Compression; 1-1/4 in.

SKU # 62253826910
View more versions of this product
Trade Size: 1-1/4 in.
Application: Rain-tight
Type: EMT-Thinwall Coupling
Material: Die-cast Zinc
Installation: Compression