Menu Search
ABB INSTALLATION PRODUCTS #8420

Thomas and Betts® Coupling, Rigid Conduit/IMC; Malleable Iron; 1-1/4 in.

SKU # 78621008420
View more versions of this product
Trade Size: 1-1/4 in.
Type: Rigid Conduit and IMC Coupling
Material: Malleable Iron
Installation: Compression
Application: Concrete-Tight