EMT-Thinwall Coupling 1/2" Die-Cast Zinc

SKU: 62253825104
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: EMT-Thinwall Coupling
Material: Die Cast Zinc
Installation: Set-Screw
Trade Size: 1/2 in.
Application: Concrete-Tight
Couplings: Type - EMT-Thinwall Coupling; Material - Die-Cast Zinc; Installation - Set-Screw; Trade Size - in - 1/2"; Application - Concrete-Tight