EMT-Thinwall Coupling 1" Die-Cast Zinc

SKU: 62253826908
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: EMT-Thinwall Coupling
Material: Die Cast Zinc
Installation: Compression
Trade Size: 1 in.
Application: Rain-tight
Couplings: Type - EMT-Thinwall Coupling; Material - Die-Cast Zinc; Installation - Compression; Trade Size - in - 1"; Application - Rain-Tight