Menu Search
Conduit Couplings EMT-Thinwall Coupling 3" Die-Cast Zinc

COMMANDER #CI5924

EMT-Thinwall Coupling 3" Die-Cast Zinc

SKU #62253826924
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: EMT-Thinwall Coupling
Material: Die Cast Zinc
Installation: Compression
Trade Size: 3 in.
Application: Rain-tight

Couplings: Type - EMT-Thinwall Coupling; Material - Die-Cast Zinc; Installation - Compression; Trade Size - in - 3"; Application - Rain-Tight; Additional Information - Also Approved for Rigid or IMC Conduit

Additional Info: Also Approved for Rigid or IMC Conduit