Menu Search
ABB #CI5112

Coupling, EMT-Thinwall; Die Cast Zinc; Set-Screw; 1-1/2 in.

SKU # 62253825112
View more versions of this product
Trade Size: 1-1/2 in.
Type: EMT-Thinwall Coupling
Material: Die-cast Zinc
Installation: Set-Screw
Application: Concrete-Tight