EMT-Thinwall Coupling Die-Cast Zinc 4"

SKU: 62253825132
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: EMT-Thinwall Coupling
Material: Die Cast Zinc
Installation: Set-Screw
Trade Size: 4 in.
Application: Concrete-Tight
Conduit Couplings: Type - EMT-Thinwall Coupling; Material - Die-Cast Zinc; Installation - Set-Screw; Trade Size - in - 4"; Application - Concrete-Tight