Menu Search
ABB #CI5508

Coupling, EMT-Thinwall; Steel; Set-Screw; 1 in.

SKU # 62253824508
View more versions of this product
Trade Size: 1 in.
Type: EMT-Thinwall Coupling
Material: Steel
Installation: Set-Screw
Application: Concrete-Tight