(0)

CONDUIT PRODUCTS #GALV-RIGID-CPLG-3/4

Rigid Conduit Steel, Galvanized 3/4

SKU: 62000110130
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Rigid Conduit
Material: Steel, Galvanized
Trade Size: 3/4 in.
Description
Conduit Couplings: Type - Rigid Conduit; Material - Steel, Galvanized; Trade Size - in - 3/4