Menu Search
EATON CROUSE-HINDS SERIES #461

Coupling, EMT-Thinwall; Steel; Set-Screw; 3/4 in.

SKU # 78456410461
View more versions of this product
Trade Size: 3/4 in.
Type: EMT-Thinwall Coupling
Material: Steel
Installation: Set-Screw
Application: Concrete-Tight