Menu Search
KONKORE FITTINGS #SK400RKON

Conduit Coupling, 4 in., Zinc Plated Steel, Set Screw

SKU # 84213610033
RoHS Compliant
Type: EMT Coupling
Material: Zinc-plated Steel
Installation: Set Screw
Trade Size: 4 in.
Application: Concrete-Tight