Menu Search
MISCELLANEOUS PROJECTS #STLCOUP-07

Coupling, EMT-Thinwall; Steel; Set-Screw; 3/4 in.

SKU # 62030044075
Type: EMT-Thinwall Coupling
Material: Steel
Installation: Set-Screw
Trade Size: 3/4 in.
Application: Concrete-Tight