The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON CROUSE-HINDS SERIES #ACDPES/050NPT/15

Conduit System Drain Threaded

SKU # 66227612766 Manufacturer Series: CD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit System Drain
Installation: Threaded
Material: Stainless Steel
Trade Size: 1/2 in.

Conduit Drains: Type - Conduit System Drain; Installation - Threaded; Material - Stainless Steel; Trade Size - 1/2 in; Additional Information - NEMA 4X, Class I, Div 2 Group A,B,C,&,D. IP66. Applications: Enclosure Breather/Drain; Manufacturer Series - CD

Additional Info: NEMA 4X, Class I, Div 2 Group A,B,C,&,D. IP66. Applications: Enclosure Breather/Drain