You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #4251

Thomas and Betts 90 Degree Rigid Conduit Short Elbow Malleable Iron

SKU # 78621004251
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Short Elbow
Installation: Threaded Male/Female
Material: Malleable Iron
Throat: Non-Insulated
Application: Rain-tight
Angle: 90 Degree
Trade Size: 3/4 in.