Menu Search
ABB INSTALLATION PRODUCTS #EL69-G

Ocal® Conduit Elbow, 2 in., Malleable Iron, 90°

SKU # 70450836964 Manufacturer Series: Series EL
RoHS Compliant
Type: Conduit Elbow
Material: Malleable Iron
Application: To Change Direction for Threaded, Rigid Conduit or When Terminating at a Box or Fitting
Angle: 90 Degree
Trade Size: 2 in.

EL Series elbows are installed at the end of conduit runs, in a box or a fitting hub to change direction in threaded rigid conduit run by 45° or 90° or when terminating at a box or fitting.