Menu Search
ARLINGTON INDUSTRIES #HL100

90 Degree Rigid or EMT Conduit Pull Elbow Die-Cast

SKU # 01899750171
Type: Rigid or EMT Conduit Pull Elbow
Installation: Threaded/Set-Screw Female/Female
Material: Die-cast
Throat: Non-Insulated
Application: Rain-tight
Angle: 90 Degree
Trade Size: 1 in.

Additional Info: Gasketed. EMT Application: Concrete-tight when taped.