Menu Search
COMMANDER #CI5304

90 Degree EMT Pull Ellbow Die-Cast

SKU # 62253827304
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT Pull Ellbow
Installation: Set-Screw Female/Female
Material: Die-cast
Throat: Non-Insulated
Angle: 90 Degree
Trade Size: 1/2 in.