Menu Search
COMMANDER #CI7304-G

90 Degree Rigid Conduit Pull Elbow Die-Cast

SKU # 62253827604
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Pull Elbow
Installation: Threaded Female/Female
Material: Die-cast
Throat: Non-Insulated
Application: Rain-tight
Angle: 90 Degree
Trade Size: 1/2 in.

Additional Info: Gasketed