You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMANDER #CI7306

90 Degree Rigid Conduit Pull Elbow Die-Cast

SKU # 62253827506
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Pull Elbow
Installation: Threaded Female/Female
Material: Die-cast
Throat: Non-Insulated
Angle: 90 Degree
Trade Size: 3/4 in.