Menu Search
ABB #CI5310-G

EMT Pull Elbow, 1-1/4 in. Trade, Set-Screw, Zinc Alloy

SKU # 62253827310
RoHS Compliant
Type: EMT Pull Elbow
Installation: Set-Screw
Material: Zinc Alloy
Trade Size: 1-1/4 in.

Additional Info: Color: Silver, Dimensions: 2-1/4 in. L x 2 in. W