Menu Search
CONDUIT PRODUCTS #EMT-45-ELL-1-1/4

EMT Conduit Elbow, 1-1/4 in., Steel, 45 deg

SKU # 62001330630
Type: EMT Elbow
Material: Steel
Angle: 45 Degree
Trade Size: 1-1/4 in.

Additional Info: EMT Conduit Elbow