Menu Search
CONDUIT PRODUCTS #GALV-RIGID-30-ELL-1-1/4

Rigid Conduit Elbow, 1-1/4 in., 30 deg Angle

SKU # 62000110510
Type: Rigid Conduit Elbow
Angle: 30 Degree
Trade Size: 1-1/4 in.

Conduit Elbow Joints: Type - Rigid Conduit Elbow; Angle - 30; Trade Size - in - 1-1/4; Additional Information - Finish: Galvanized

Additional Info: Finish: Galvanized